Motion
BRP-106C

ENERPAC
BRP-106C

Pull Cylinder With Link Ends - Single-Acting, 11.6 ton Capacity, 5.910 in Stroke, 23.660 in Retracted, 29.570 in Extended
Mi Item #00875597
MFR #BRP-106C
Price$6,760.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRP-106C

Pull Cylinder With Link Ends - Single-Acting, 11.6 ton Capacity, 5.910 in Stroke, 23.660 in Retracted, 29.570 in Extended
Mi Item #00875597
MFR #BRP-106C

Mfr description
BRP-106C 10 TON PULLPAC CYLINDER
  • High strength alloy steel construction
  • Plunger blowout protection to prevent over-extension
  • Hard chrome-plated plunger for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,760.62/each

Specifications

Dimensions

  • Bore Size
    3.350 in
  • Extended Height
    29.570 in
  • Lowered Height
    23.6600 in;601 mm
  • Maximum Height
    29.5700 in;751 mm
  • Outside Diameter
    3.350 in
  • Plunger Diameter
    2.1300 in;54.10 mm
  • Retracted Height
    23.660 in
  • Saddle Diameter
    4.1300 in;105 mm
  • Stroke  
    5.910 in
  • Weight
    34.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    11.6 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.450 in²
  • Load Capacity
    11.6 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    14.580 in³
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    BRP-Series
  • Tons at 10000 psi
    11.60 ton
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)