Motion
BRP-606

ENERPAC
BRP-606

Pull Cylinder - Single-Acting / Spring Return, 60 ton Capacity, 6.000 in Stroke, 28.280 in Retracted, 34.280 in Extended
MI ITEM #00875717
MFR #BRP-606
Your Price$18,410.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRP-606

Pull Cylinder - Single-Acting / Spring Return, 60 ton Capacity, 6.000 in Stroke, 28.280 in Retracted, 34.280 in Extended
MI ITEM #00875717
MFR #BRP-606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,410.23/each(List $23,012.78)

Overview

Mfr description
BRP-606 55 TON PULLPAC CYLINDER
  • High strength alloy steel construction
  • Plunger blowout protection to prevent over-extension
  • Hard chrome-plated plunger for long life
  • Baked enamel finish for increased corrosion resistance
  • Plunger wiper reduces contamination, extending cylinder life
  • Single-acting spring-return
  • Replaceable links on BRP-models
  • CR-400 coupler and dust cap included

Specifications

  • Series / Type
    BRP-Series
  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    60 ton
  • Stroke
  • Oil Capacity
    67.020 in³
  • Retracted Height
    28.280 in
  • Extended Height
    34.280 in
  • Effective Area
    11.170 in²
  • Tons at 10000 psi
    55.80 ton
  • Bore Size
    4.330 in
  • Outside Diameter
    5.510 in
  • Cylinder Material
    Steel
  • Weight
    129.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text