Motion
122 Rope Dressing

FISKE BROTHERS REFINING
122 Rope Dressing

Penetrant/Lubricant - 35 lb, Black Color
Mi Item #00875718
MFR #122 Rope Dressing
Price$285.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
122 Rope Dressing

Penetrant/Lubricant - 35 lb, Black Color
Mi Item #00875718
MFR #122 Rope Dressing

Mfr description
F0027-035 WIRE ROPE GREASE 122 35LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.87/each

Specifications

Dimensions

  • Container Size
    35 lb
  • Weight
    40.00 lbs

Details

  • Application
    General Purpose
  • Color
    Black
  • Composition
    Calcium Hydroxide, Carbon, Fatty Acids, Hydrotreated Heavy Naphthenic Distillates, Petroleum Hydrocarbon Distillates, Sodium Hydroxide, Triglycerides, Wool Wax
  • Type
    Penetrant/Lubricant
  • UPC_NO
    089215000029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)