Specifications
Dimensions
- Length3-1/4 in
Details
- Connection TypeNPTF
- ManufacturerName (description attribute)Enerpac
- Max Pressure10,000 psi
- UPC_NO6.62005201082E11
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)