Motion
514-A Hot Die Lubricant

FISKE BROTHERS REFINING
514-A Hot Die Lubricant

Lubricant - 47 lb, Black Color
MI ITEM #00876268
MFR #514-A Hot Die Lubricant
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FISKE BROTHERS REFINING
514-A Hot Die Lubricant

Lubricant - 47 lb, Black Color
MI ITEM #00876268
MFR #514-A Hot Die Lubricant

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F0053-035 HOT DIE LUBRICANT 514A 35LB PA

Specifications

  • Type
    Lubricant
  • Container Size
    47 lb
  • Composition
    Aluminum Stearate, Graphite, Hydrotreated Heavy Naphthenic Distillates, Petroleum Hydrocarbon Distillates, Talc
  • Temperature Range
    600 to 1800 °F
  • Application
    General Purpose
  • Color
    Black
  • Flammability
    Flammable
  • UPC_NO
    089215000098
  • Weight
    52.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text