Motion
MW 1.188

NEXEN GROUP
MW 1.188

Bushing - For Use With M-800 Series Clutches, MW Series Clutches, Straight Shaft, 1.1875 in Bore
MI ITEM #00876378
MFR #MW 1.188
Price$248.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MW 1.188

Bushing - For Use With M-800 Series Clutches, MW Series Clutches, Straight Shaft, 1.1875 in Bore
MI ITEM #00876378
MFR #MW 1.188

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$248.33/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Bore Size
    1.1875 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Includes key(s) and longer set screws when required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156400

Overview

Mfr description
806900 MW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought