Overview
Mfr description
FSA-76-1.1/T/12
- Fluid level indicator gauge, polyamide construction
- Electrical and visual level indicator
Specifications
- Gauge TypeSight
- Gauge Pressure Range0.5 bar
- Case MaterialAluminum
- Seal MaterialNitrile
- Overall Length108 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data