Motion
FSA-76-1.1/T/10

HYDAC CORP
FSA-76-1.1/T/10

Fluid Level Indicator - For Use With Hydraulic Reservoirs
Mi Item #00876420
MFR #FSA-76-1.1/T/10
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FSA-76-1.1/T/10

Fluid Level Indicator - For Use With Hydraulic Reservoirs
Mi Item #00876420
MFR #FSA-76-1.1/T/10

Mfr description
FSA-76-1.1/T/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Details

  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    14.5 psi
  • Part Type
    Hydraulic Reservoir Level Indicator
  • Voltage
    50 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)