Motion
FSA-0127-0.00000/HT/M12.000

HYDAC CORP
FSA-0127-0.00000/HT/M12.000

FSA 127-1.1/T/12 Hydraulic Gauge - 0.5 bar
Mi Item #00876566
MFR #FSA-0127-0.00000/HT/M12.000
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FSA-0127-0.00000/HT/M12.000

FSA 127-1.1/T/12 Hydraulic Gauge - 0.5 bar
Mi Item #00876566
MFR #FSA-0127-0.00000/HT/M12.000

Mfr description
700040 FSA-0127-0.00000/HT/M12.000
  • Fluid level indicator gauge, polyamide construction
  • Electrical and visual level indicator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Overall Length
    159 mm

Details

  • Case Material
    Aluminum
  • Gauge Pressure Range
    0.5 bar
  • Gauge Type
    Sight
  • Max Operating Temperature
    176 °F
  • Seal Material
    Nitrile
  • Type
    Fluid Level Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)