Specifications
Dimensions
- Container Size12 oz
- Weight1.05 lbs
Details
- ColorWhite
- ConcentrationReady-to-Use
- FormAerosol Spray
- Manufacturer Product Page
- Product TypesDegreaser
- ScentCitrus
- UPC_NO075577907021
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)