1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
Plastic Steel Liquid (B) 1lb
Plastic Steel Adhesive - Steel-Filled Compatible, 1 lb Package, 7 days Cure Time, Gray color
MI ITEM #
00876827
MFR #
Plastic Steel Liquid (B) 1lb
Price
$133.23
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON Plastic Steel Liquid (B) 1lb
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
Plastic Steel Liquid (B) 1lb
Plastic Steel Adhesive - Steel-Filled Compatible, 1 lb Package, 7 days Cure Time, Gray color
MI ITEM #
00876827
MFR #
Plastic Steel Liquid (B) 1lb
Mfr description
10210 1-LB PLASTIC STEEL LIQUID
Can be machined to close tolerances
Low viscosity and high compressive strength
Ideal leveling compound for machinery and equipment
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$133
.23
/each
Add to Cart
Specifications
Dimensions
Package Size
1 lb
Shear Strength
2800 psi
Details
Color
Gray
Cure Time
7 days
Filler Material
Steel
Flammability
Flammable
Material Comp
Steel-Filled
Operating Temperature Range
+55 to +90 °F
UPC_NO
078143102103
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items