Motion
MW/M-800 COUPLING-H NO BSHG

NEXEN GROUP
MW/M-800 COUPLING-H NO BSHG

Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
MI ITEM #00876844
MFR #MW/M-800 COUPLING-H NO BSHG
List Price$1,858.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MW/M-800 COUPLING-H NO BSHG

Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
MI ITEM #00876844
MFR #MW/M-800 COUPLING-H NO BSHG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,858.85/each for your price

Overview

Mfr description
807400 COUPLING HALF LESS BUSHING

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    M-800 Series Clutches, MCB-800 Series Clutch/Brake, MW Series Clutches, MWCB Series Clutch/Brake
  • Bore Style
    Taper Lock #2517
  • Bore Size
    1.0000 - 2.5000 in
  • Finish
    Bare Steel and Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.0000 - 2.5000 in
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Coupling Size
    7.000 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    0.128 in
  • Maximum Axia Float
    + 0.125 in
  • Additional Details
    Taper lock bushing (sold separately).
  • Manufacturer Product Page
  • UPC_NO
    662284156455
  • Weight
    22.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text