Motion
S00708
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 10 oz
Mi Item #00876872
MFR #S00708
Price$16.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 10 oz
Mi Item #00876872
MFR #S00708

Mfr description
SC0708000 TEFLON DRY LUBRICANT
  • Sprayon® LU™ 708 High Performance Dry Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40F to + 572F
  • It is clean, chemically inert formula that dries quickly to a white film to show coverage
  • This product does not contain silicone or chlorinated solvents
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.89/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Weight
    0.93 lbs

Details

  • Additional Details
    Resists Most Solvents
  • Color
    White
  • Composition
    Butane, Heptane, Propane, Toluene, 2-Propanol
  • Container Type
    Aerosol Can
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -40 to +572 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)