Motion
Flexane Fast Cure Liquid 400ml

ITW DEVCON
Flexane Fast Cure Liquid 400ml

Rubber or Gasket Adhesive - 400 ml, Cartridge, Gray Color
Mi Item #00876887
MFR #Flexane Fast Cure Liquid 400ml
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Flexane Fast Cure Liquid 400ml

Rubber or Gasket Adhesive - 400 ml, Cartridge, Gray Color
Mi Item #00876887
MFR #Flexane Fast Cure Liquid 400ml

Mfr description
15050 FAST-CURE RUBBER LIQUID 400ML
  • Low-viscosity, fast-curing urethane liquid that repairs control/expansion joints in metal or concrete, and can also be used as an easy-to-apply belt splicing/edging filler material
  • Eight-minute working time
  • No-mess dispensing with fast, easy, 400mL reusable cartridges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.41/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Package Size
    400 ml

Details

  • Application
    Joint Movement
  • Color
    Gray
  • Cure Time
    2 hr
  • Operating Temperature Range
    Maximum of +180 °F
  • Package Type
    Cartridge
  • UPC_NO
    078143150500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)