Motion
20377

FLEXCO
20377

20377 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Steel Material
Mi Item #00876929
MFR #20377
Price$64.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20377

20377 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Steel Material
Mi Item #00876929
MFR #20377

Mfr description
20377 STEEL NUT (100/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.54/bx

Specifications

Dimensions

  • Height
    1.65
  • Length
    4.65
  • Weight
    0.80 lbs, 0.84
  • Width
    6.4

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Nut
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)