Motion
210  KIT, MTG BASE BOS UP

HUB CITY INC
210 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 211, 212, 214, 215 Reducer Size, Cast Iron Material
MI ITEM #00876941
MFR #210 KIT, MTG BASE BOS UP
Price$467.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
210 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 211, 212, 214, 215 Reducer Size, Cast Iron Material
MI ITEM #00876941
MFR #210 KIT, MTG BASE BOS UP

Mfr description
02-29-01750-210 BOSTON TOP KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.89/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    211, 212, 214, 215
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    6.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798216997
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)