Motion
S00710
Corrosion or Rust Inhibitor - 12 oz, Aerosol Can
Mi Item #00876964
MFR #S00710
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 12 oz, Aerosol Can
Mi Item #00876964
MFR #S00710

Mfr description
SC0710000 P D R P (WAXY FILM)
  • A high-solids, waxy-film, corrosion preventive compound suitable for a wide range of applications
  • Provides long term protection of all metal surfaces, including vehicle underbody and enclosed, boxed, seam, joint and other crevice locations susceptible to corrosion
  • Pliable, firm coating has a polar attraction to metal surfaces and does not crack, age or harden
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    1.05 lbs

Details

  • Certification
    ASTM D-1748, VB-65-1, ASTM B-117
  • Color
    Yellow
  • Container Type
    Aerosol Can
  • Manufacturer Upc Number
    075577907106
  • Maximum Temperature
    +300 °F
  • UPC_NO
    075577907106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)