Motion
S00727
Anti-Corrosion Lubricant - Lubricant, 9-1/4 oz, Aerosol Can
Mi Item #00876991
MFR #S00727
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Corrosion Lubricant - Lubricant, 9-1/4 oz, Aerosol Can
Mi Item #00876991
MFR #S00727

Mfr description
SC0727000 QTL LUBE
  • Penetrates deep into corroded areas to clean and dissolve rust, grease and dirt in the tightest of tolerances
  • This heavy-duty wet lube displaces moisture and provides a protective film to guard against humidity and corrosion
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Container Size
    9-1/4 oz
  • Net Weight
    9.25 oz.
  • Weight
    0.88 lbs

Details

  • Additives Included
    PTFE
  • Application
    Extreme Pressure
  • Certification
    TSCA
  • Color
    Yellow
  • Composition
    Carbon Dioxide, Petroleum Distillates, Aliphatic Solvent
  • Container Type
    Aerosol Can
  • Flash Point
    220 °F
  • ManufacturerName (description attribute)
    Krylon Industrial Paints
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -40 to +450 °F
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)