Motion
S00740
Galvanizing Coating - Aerosol Can
Mi Item #00877121
MFR #S00740
Price$23.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galvanizing Coating - Aerosol Can
Mi Item #00877121
MFR #S00740

Mfr description
SC0740000 ZINC RICH COLD GALV PAINT
  • High-performance primer containing 97% pure zinc dust pigment blended with epoxy resin
  • Stops rust by electro-chemical action on steel or galvanized coatings
  • Self-sacrificing zinc protects the base metal, preserving strength and prevents rust creepage when the area is penetrated or scratched
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.50/each

Specifications

Dimensions

  • Container Size
    14 oz.
  • Net Weight
    14 oz
  • Size
    16 oz.
  • Specific Gravity
    1.16
  • VOC Content
    0.0048

Details

  • Anti-Seize Type
    Anti-Seize Compound
  • Color
    Gray
  • Composition
    Epoxy
  • Container Type
    Aerosol Can
  • Dry-to-Touch Time
    15 min
  • Drying Time
    15 min.
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    075577907403
  • Maximum Temperature
    +600 °F
  • Standards Met
    MIL-P-26915D
  • Type
    Aerosol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)