Motion
S00739
Galvanizing Coating - Aerosol Can
Mi Item #00877149
MFR #S00739
Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galvanizing Coating - Aerosol Can
Mi Item #00877149
MFR #S00739

Mfr description
SC0739000 SILVER GALV
  • A sacrificial coating that inhibits rust and corrosion to ferrous metals
  • An excellent fast drying touchup for repair of galvanized substrates
  • This metallic coating has the bright finish of hot-dip galvanized coating
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.81/each

Specifications

Dimensions

  • Container Size
    14 oz.
  • Net Weight
    14 oz
  • Size
    16 oz.
  • Specific Gravity
    0.87
  • VOC Content
    0.0048

Details

  • Anti-Seize Type
    Anti-Seize Compound
  • Color
    Gray
  • Composition
    Alkyd
  • Container Type
    Aerosol Can
  • Dry-to-Touch Time
    15 min
  • Drying Time
    15 min.
  • Finish
    Metallic
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    075577907397
  • Maximum Temperature
    +400 °F
  • Series
    WL739
  • Standards Met
    ASTM A-780-01
  • Type
    Aerosol
  • UPC_NO
    075577907397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)