Motion
FSA-254-2.1/-/12

HYDAC CORP
FSA-254-2.1/-/12

FSA 254-2.1/-/12 Hydraulic Gauge - 0.5 bar
Mi Item #00877224
MFR #FSA-254-2.1/-/12
Price$60.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FSA-254-2.1/-/12

FSA 254-2.1/-/12 Hydraulic Gauge - 0.5 bar
Mi Item #00877224
MFR #FSA-254-2.1/-/12

Mfr description
FSA-254-2.1/-/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.36/each

Specifications

Dimensions

  • Overall Length
    286 mm

Details

  • Case Material
    Aluminum
  • Gauge Pressure Range
    0.5 bar
  • Gauge Type
    Sight
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)