Motion
Plastic Steel Liquid (B) 4lb

ITW DEVCON
Plastic Steel Liquid (B) 4lb

Plastic Steel Adhesive - Steel-Filled Compatible, 4 lb Package, 7 days Cure Time, Gray color
MI ITEM #00877249
MFR #Plastic Steel Liquid (B) 4lb
Your Price$555.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Plastic Steel Liquid (B) 4lb

Plastic Steel Adhesive - Steel-Filled Compatible, 4 lb Package, 7 days Cure Time, Gray color
MI ITEM #00877249
MFR #Plastic Steel Liquid (B) 4lb

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$555.90/each(List $639.28)

Overview

Mfr description
10220 4-LB PLASTIC STEEL LIQUID
  • Can be machined to close tolerances
  • Low viscosity and high compressive strength
  • Ideal leveling compound for machinery and equipment
  • Listed under NSN Stock #8030-000-051-4012; #8030-00-670-8555
  • Qualifies under Mil Spec MMM-A-1754

Specifications

  • Material Comp
    Steel-Filled
  • Cure Time
    7 days
  • Color
    Gray
  • Flammability
    Flammable
  • Package Size
    4 lb
  • Operating Temperature Range
    +55 to +90 °F
  • Shear Strength
    2800 psi
  • Filler Material
    Steel
  • UPC_NO
    078143102202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text