Motion
S00542000
Cleaner - 16 oz, Aerosol Can, Contains Solvents
Mi Item #00877289
MFR #S00542000
Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner - 16 oz, Aerosol Can, Contains Solvents
Mi Item #00877289
MFR #S00542000

Mfr description
S00942 WELD ANTI-SPLATTER
  • A non-flammable lecithin based liquid anti-spatter produced from extracted soybean oil
  • Keeps welding tips and nozzles clean, prevents weld spatter adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.76/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    15.10 lbs

Details

  • Application
    Contact Tips, Electrode Holders, Fixtures, MIG Nozzles, Welding Tips and Wheels, Weldments
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • A non-flammable lecithin based liquid anti-spatter produced from extracted soybean oil • Keeps welding tips and nozzles clean, prevents weld spatter adhesion
  • Form
    Aerosol Spray
  • Type
    Cleaner
  • UPC_NO
    075577905423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)