Motion
10221
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 10-1/2 in Overall Length
Mi Item #00877310
MFR #10221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 10-1/2 in Overall Length
Mi Item #00877310
MFR #10221

Mfr description
10221 1302 T.S. 3/4 #3 SHK DRL
  • Recommended for production work in wide variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    3/4 in
  • Flute Length
    5-7/8 in
  • Overall Length
    10-1/2 in
  • Taper Shank Size
    3

Details

  • Material
    HSS Treated Black Oxide
  • Point Angle
    118 °
  • Series
    1302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)