Krylon Industrial Paints S00857
Krylon Industrial Paints
S00857
Insecticide - Indoor & Outdoor Use, 12 oz, Aerosol Can, Targeted Pest(s): Flies, Hornets, Mosquitoes, Moths, Wasps, Yellow Jackets
MI ITEM #00877384
MFR #S00857
List Price
$16.51
/each
List Price
$16.51
/each
Insecticide - Indoor & Outdoor Use, 12 oz, Aerosol Can, Targeted Pest(s): Flies, Hornets, Mosquitoes, Moths, Wasps, Yellow Jackets
MI ITEM #00877384
MFR #S00857
Krylon Industrial Paints S00857
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insecticide - Indoor & Outdoor Use, 12 oz, Aerosol Can, Targeted Pest(s): Flies, Hornets, Mosquitoes, Moths, Wasps, Yellow Jackets
MI ITEM #00877384
MFR #S00857

Availability:
In stock
List Price
$16.51
/each
List Price
$16.51
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
S00857000 WASP & HORNET KILLER II
  • Will not harm most plastics, including Noryl, ABS and Lexan
  • 98% knockdown, 100% kill within 24 hours
  • Equipped with ergonomic Accu-Sol™ Trigger
  • EPA Reg. No. 67603-11-64695
  • Uses: Utility meters and boxes, nesting areas in eaves and shrubs, outside surfaces of screens, doors and window frames, porch lighting fixtures, outdoor public areas such as golf courses, beaches, picnic grounds

Specifications

Targeted Pest(s)
Hornets, Wasps, Yellow Jackets, Flies, Mosquitoes, Moths
Form
Spray
Container Size
12 oz
Indoor/Outdoor Use
Indoor & Outdoor Use
Residual Agent in Product
Contains Residual Agents
Dielectric Strength
33 kV
Spray Action
Straight Spray
Spray Distance
20 ft
Spray Strength
Jet Spray
Scent
Petroleum
Meets Industry Standards By
EPA
Industry Standards Met
EPA Reg. No. 67603-11-64695

Compliance & Safety Data

Click on an icon to learn more