Motion
S00885
Multipurpose Cleaner - Ready-to-Use, 17 oz, Aerosol Can, Lemon Scent
Mi Item #00877526
MFR #S00885
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaner - Ready-to-Use, 17 oz, Aerosol Can, Lemon Scent
Mi Item #00877526
MFR #S00885

Mfr description
SC0885000 S.S. CLEANER
  • Cleans, polishes, brightens and protects stainless steel and other metal surfaces, such as chrome and aluminum
  • Can also be used on porcelain, ceramic tile and laminated surfaces
  • Water spots, spills, food soils and oil based stains are easily removed
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Height
    9.8
  • Length
    11
  • Weight
    1.39 lbs, 16.5
  • Width
    8.4

Details

  • Color
    White
  • Concentration
    Ready-to-Use
  • Form
    Aerosol Spray
  • Manufacturer Product Page
  • Product Types
    Multipurpose Cleaner
  • Scent
    Lemon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)