Motion
S00888
Glass or Window Cleaner - Spray, 18 oz, Spray Trigger Bottle, No Ammonia
Mi Item #00877678
MFR #S00888
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass or Window Cleaner - Spray, 18 oz, Spray Trigger Bottle, No Ammonia
Mi Item #00877678
MFR #S00888

Mfr description
SC0888000 GLASS CLEANER 18 OZ
  • Leaves glass surfaces sparkling
  • Streak-proof formula removes smoke, grease and grime
  • Fingerprints, smudges, dust, road film and surface smears can be wiped away
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Container Size
    18 oz

Details

  • Additional Details
    Usda Authorized
  • Ammonia Content
    No Ammonia
  • Color
    White
  • Form
    Spray
  • Industry Standards Met
    NSF-115100 C1 Rated
  • Meets Industry Standards By
    NSF
  • UPC_NO
    075577908882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)