Motion
NO. 1200-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 1200-2 35LB PAIL

1200-2 Truck & Heavy Equipment Grease - Anti-Wear, Extreme Pressure, Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, -10 to +300 °F
MI ITEM #00877820
MFR #NO. 1200-2 35LB PAIL
Price$643.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1200-2 35LB PAIL

1200-2 Truck & Heavy Equipment Grease - Anti-Wear, Extreme Pressure, Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, -10 to +300 °F
MI ITEM #00877820
MFR #NO. 1200-2 35LB PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$643.37/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Multi-purpose for heavy construction, wheel bearings, chassis points, water pumps, fifth wheels
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215510207
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 1200-2
  • Temperature Range
    -10 to +300 °F
  • Type
    Anti-Wear, Extreme Pressure
  • UPC_NO
    089215510207
  • Viscosity
    183
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss

Overview

Mfr description
NO. 1200-2 35 LB PAIL
  • Exceptional film strength
  • Excellent shear stability at high temperatures
  • Highly water proof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought