Motion
28660-CO14
Multipurpose Grease - High Temperature/Extreme Pressure, Carbamodithioic Acid, Dibutyl, MethylPhenyl Phosphate Tris, Methylene Ester, Sodium Complex Composition, 2 NLGI Grade, Cartridge, Brown Color
MI ITEM #00877886
MFR #28660-CO14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature/Extreme Pressure, Carbamodithioic Acid, Dibutyl, MethylPhenyl Phosphate Tris, Methylene Ester, Sodium Complex Composition, 2 NLGI Grade, Cartridge, Brown Color
MI ITEM #00877886
MFR #28660-CO14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Brown
  • Composition
    Carbamodithioic Acid, Dibutyl, MethylPhenyl Phosphate Tris, Methylene Ester, Sodium Complex
  • Dropping Point
    +500 °F
  • Temperature Range
    0 to +500 °F
  • Type
    High Temperature/Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
565HT CART GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought