Motion
Plastic Steel 5 Minute Putty (SF) 1lb

ITW DEVCON
Plastic Steel 5 Minute Putty (SF) 1lb

Plastic Steel Adhesive - 1 lb, Bucket, Color: Gray
Mi Item #00877994
MFR #Plastic Steel 5 Minute Putty (SF) 1lb
Price$151.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Plastic Steel 5 Minute Putty (SF) 1lb

Plastic Steel Adhesive - 1 lb, Bucket, Color: Gray
Mi Item #00877994
MFR #Plastic Steel 5 Minute Putty (SF) 1lb

Mfr description
10240 PLASTIC STEEL SF 1LB
  • Hardens in one hour
  • Mixes, applies and cures at temperatures as low as 40°F
  • Cures to a tough, steel-filled material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.88/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    2026 psi

Details

  • Color
    Gray
  • Cure Time
    7 days
  • Material
    Plastic Steel
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Putty
  • Work Time
    5 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)