Motion
Q8600P-N

DUFF-NORTON
Q8600P-N

8000 Series Rotary Union, Q8600P, 1-1/2 in. Pipe, Quick Release Shaft
MI ITEM #00877998
MFR #Q8600P-N
Your Price$1,644.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
Q8600P-N

8000 Series Rotary Union, Q8600P, 1-1/2 in. Pipe, Quick Release Shaft
MI ITEM #00877998
MFR #Q8600P-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,644.70/each(List $1,996.01)

Overview

Mfr description
730498C Q8600P-N ROTATING JOINT
  • Designed for operation in a variety of steam applications.
  • An anti-torque lug prevents rotation of the housing while in operation.
  • The special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication.
  • 8000HO offers the same design features as the standard 8000 Series but with a special high temperature seal ring for hot oil applications.
  • The stainless steel housing insert in the 8000T Series makes this joint a favorite in the textile industry

Specifications

  • Rotary Union Type
    Steam and Hot Oil
  • Thread Size
    1-1/2 in
  • Connection
    NPT
  • Rotation
    Right Hand
  • Speed
    600 rpm
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Steam Temperature
    450 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Mono Flow
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Series
    8000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text