Motion
NO. 1200-2 DRUM
1200-2 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -10 to +300 °F
Mi Item #00878019
MFR #NO. 1200-2 DRUM
Price$5,751.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200-2 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease Composition, 2 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, -10 to +300 °F
Mi Item #00878019
MFR #NO. 1200-2 DRUM

Mfr description
NO. 1200-2 420 LB DRUM
  • Exceptional film strength
  • Excellent shear stability at high temperatures
  • Highly water proof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,751.17/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Multi-purpose for heavy construction, wheel bearings, chassis points, water pumps, fifth wheels
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Lithium/12 Hydroxy-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    205°C/400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410217
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 1200-2
  • Temperature Range
    -10 to +300 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215410217
  • Viscosity
    183
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 5% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)