Motion
44500-CAB12
High Temperature Anti-Seize Lubricant - Color: Brown
Mi Item #00878048
MFR #44500-CAB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - Color: Brown
Mi Item #00878048
MFR #44500-CAB12

Mfr description
ANTI-SEIZE 2000 1 E 12/CA 44500-CAB12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    13.44 lbs

Details

  • Certification
    NLGI 1
  • Color
    Brown
  • Composition
    Aluminum, Copper, Crystalline Silica, Graphite, Hydrotreated Heavy Napthhenic Petroleum Distillates, Hydrotreated Heavy Paraffinic Petroleum Distillates, Hydrotreated Spent Petroleum Lubricating Oils, Solvent-Refined Heavy Paraffinic Petroleum Distillates, Zinc Oxide
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -20 to +2000 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)