Motion
375XJ14NC

FLEXCO
375XJ14NC

40001 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878192
MFR #375XJ14NC
Price$108.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ14NC

40001 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878192
MFR #375XJ14NC

Mfr description
375XJ14NC HINGED FASTENER 40001
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.37/bx

Specifications

Dimensions

  • Height
    0.2
  • Length
    0.2
  • Weight
    2.66 lbs, 0.1
  • Width
    0.3, 14 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)