Motion
10245
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-15/64 in, 7-7/8 in Flute, 118 ° Point Angle, 12-1/2 in Overall Length
Mi Item #00878196
MFR #10245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-15/64 in, 7-7/8 in Flute, 118 ° Point Angle, 12-1/2 in Overall Length
Mi Item #00878196
MFR #10245

Mfr description
10245 1302 T.S. 1-15/64 #3 SHK DR
  • Recommended for production work in wide variety of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1-15/64 in
  • Flute Length
    7-7/8 in
  • Overall Length
    12-1/2 in
  • Taper Shank Size
    3

Details

  • Material
    HSS Treated Black Oxide
  • Point Angle
    118 °
  • Series
    1302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)