Motion
375XJ16NC

FLEXCO
375XJ16NC

40002 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878217
MFR #375XJ16NC
Your Price$105.09/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ16NC

40002 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878217
MFR #375XJ16NC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$105.09/bx(List $132.44)

Overview

Mfr description
375XJ16NC HINGED FASTENER 40002

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    16 in
  • Package Quantity
    1 Per Carton
  • Weight
    2.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text