Motion
375XJ18NC

FLEXCO
375XJ18NC

40003 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878258
MFR #375XJ18NC
Price$120.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ18NC

40003 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878258
MFR #375XJ18NC

Mfr description
375XJ18NC HINGED FASTENER 40003
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.60/bx

Specifications

Dimensions

  • Height
    2.2
  • Length
    20.1
  • Weight
    3.09 lbs, 3.1
  • Width
    3.6, 18 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)