Motion
375XJ24NC

FLEXCO
375XJ24NC

40005 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878327
MFR #375XJ24NC
Price$149.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ24NC

40005 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878327
MFR #375XJ24NC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$149.61/bx

Specifications

Dimensions

  • Height
    1.7
  • Length
    25.9
  • Weight
    3.88 lbs, 3.8
  • Width
    3.6, 24 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Overview

Mfr description
40005 375XJ24NC HINGED FASTENER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought