Motion
375XJ26NC

FLEXCO
375XJ26NC

40006 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878354
MFR #375XJ26NC
Your Price$177.89/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ26NC

40006 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
MI ITEM #00878354
MFR #375XJ26NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.89/bx(List $204.58)

Overview

Mfr description
375XJ26NC HINGED FASTENER 40006

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Width
    26 in
  • Package Quantity
    1 Per Carton
  • Weight
    4.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought