Motion
HW 1.500

NEXEN GROUP
HW 1.500

Bushing - For Use With H-1000 Series Clutches, HW Series Clutches, Straight Shaft, 1.5000 in Bore
Mi Item #00878364
MFR #HW 1.500
Price$329.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HW 1.500

Bushing - For Use With H-1000 Series Clutches, HW Series Clutches, Straight Shaft, 1.5000 in Bore
Mi Item #00878364
MFR #HW 1.500

Mfr description
809400 HW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.89/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Weight
    1.50 lbs

Details

  • Additional Details
    Includes key(s) and longer set screws when required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)