Motion
375XJ42NC

FLEXCO
375XJ42NC

40009 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878487
MFR #375XJ42NC
Price$275.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XJ42NC

40009 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Nylon-Covered Steel (Cable), Steel (Nuts & Bolts) Material
Mi Item #00878487
MFR #375XJ42NC

Mfr description
375XJ42NC HINGED FASTENER 40009
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.83/each

Specifications

Dimensions

  • Height
    2
  • Length
    45
  • Weight
    7.29 lbs, 6.9
  • Width
    3.5, 42 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Nylon-Covered Steel (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)