Motion
46420-P5
Molylube Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate Composition, 1 NLGI Grade, 35 lb, Pail, Gray Color
MI ITEM #00878505
MFR #46420-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate Composition, 1 NLGI Grade, 35 lb, Pail, Gray Color
MI ITEM #00878505
MFR #46420-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOLYLUBE 8626 EP 1 35 LB PA 46420-P5

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Size
    35 lb
  • Composition
    Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate
  • Water Resistance
    Water Resistant
  • Dropping Point
    +483 °F
  • Color
    Gray
  • Temperature Range
    Minimum of -40 °F
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text