1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
HSS 222/229
Heavy Duty Two Piece Clamp - For Use With: Hydac SB330, Hydac SN330 Accumulators, HSS Series, 226 mm Bore Size, 244 mm Clamp Height, Steel Material
MI ITEM #
00878528
MFR #
HSS 222/229
Price
$170.50
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP HSS 222/229
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
HSS 222/229
Heavy Duty Two Piece Clamp - For Use With: Hydac SB330, Hydac SN330 Accumulators, HSS Series, 226 mm Bore Size, 244 mm Clamp Height, Steel Material
MI ITEM #
00878528
MFR #
HSS 222/229
Mfr description
HSS 222/229
Clamp with two piece construction
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$170
.50
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
226 mm
Clamp Height
244 mm
Weight
3.8 lbs
Details
Clamp Material
Steel
Manufacturer Catalog
Click here
Part Type
Heavy Duty Clamp
Series
HSS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items