Motion
809700
Coupling Adapter - For Use With H-1000 Series Clutches, HW Series Clutches, HWCB Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
Mi Item #00878604
MFR #809700
Price$2,525.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With H-1000 Series Clutches, HW Series Clutches, HWCB Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Bare Steel and Iron Finish
Mi Item #00878604
MFR #809700

Mfr description
809700 COUPLING HALF LESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,525.77/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 - 2.5000 in
  • Bore Size
    1.0000 - 2.5000 in
  • Coupling Size
    8.000 in
  • Max Angular Misalignment
    0.064 in
  • Max Parallel Misalignment
    0.015 in
  • Maximum Axia Float
    + 0.125 in
  • Weight
    33.00 lbs

Details

  • Additional Details
    Taper lock bushing (sold separately).
  • Bore Style
    Taper Lock #2517
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Finish
    Bare Steel and Iron
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches, HWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)