Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-21/32 in, 10-1/8 in Flute, 118 ° Point Angle, 15-3/4 in Overall Length
MI ITEM #00878612
MFR #10256

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10256 1302 T.S. 1-21/32 #4 SHK DR
  • Recommended for production work in wide variety of materials

Specifications

  • Drill Bit Size
    1-21/32 in
  • Flute Length
    10-1/8 in
  • Material
    HSS Treated Black Oxide
  • Taper Shank Size
    4
  • Point Angle
    118 °
  • Overall Length
    15-3/4 in
  • Series
    1302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text