Specifications
Dimensions
- Container Size400 lb
- NLGI Grade1
- Weight435.00 lbs
Details
- ApplicationMultipurpose
- ColorGray
- CompositionAluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
- Dropping Point+483 °F
- Temperature RangeMinimum of -40 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
MOLYLUBE 8626 EP 1 400 LB DM 46420-DO