1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
375XJ36SC
40023 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
MI ITEM #
00878672
MFR #
375XJ36SC
Your Price
$250.88
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 375XJ36SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
375XJ36SC
40023 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Steel Material
MI ITEM #
00878672
MFR #
375XJ36SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$250.88
/bx
(List
$288.51
)
Qty
Add to Cart
Overview
Mfr description
375XJ36SC HINGED FASTENER 40023
Specifications
Accessory Type
Bolt Hinged Fastener
Material
Steel
Width
36 in
Package Quantity
1 Per Carton
Weight
6.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data