Motion
375XSJ30SSC

FLEXCO
375XSJ30SSC

40226 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts) Material
MI ITEM #00878833
MFR #375XSJ30SSC
Price$675.13/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
375XSJ30SSC

40226 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts) Material
MI ITEM #00878833
MFR #375XSJ30SSC

Mfr description
375XSJ30SSC HINGED FASTENER 40226
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.13/bx

Specifications

Dimensions

  • Weight
    5.70 lbs
  • Width
    30 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts)
  • Package Quantity
    1 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)