Motion
10262
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-3/4 in, 10-3/8 in Flute, 118 ° Point Angle, 16-1/4 in Overall Length
MI ITEM #00878852
MFR #10262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alternate Taper Shank Drill Bit - 1302 Series, HSS Treated Black Oxide Material, 1-3/4 in, 10-3/8 in Flute, 118 ° Point Angle, 16-1/4 in Overall Length
MI ITEM #00878852
MFR #10262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10262 1302 T.S. 1-3/4 #4 SHK DRL
  • Recommended for production work in wide variety of materials

Specifications

  • Drill Bit Size
    1-3/4 in
  • Flute Length
    10-3/8 in
  • Material
    HSS Treated Black Oxide
  • Taper Shank Size
    4
  • Point Angle
    118 °
  • Overall Length
    16-1/4 in
  • Series
    1302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text