Overview
Mfr description
375XSJ42SSC HINGED FASTENER 40228
Specifications
- Accessory TypeBolt Hinged Fastener
- Material300 Stainless Steel (Joint), Stainless Steel (Cable, Nuts & Bolts)
- Width42 in
- Package Quantity1 Per Carton
- Weight7.94 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data